Hoffman F33BK60, Barrier, Bolt-On, Fits 3.00x3.00, Steel/Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 3.00 x 3.00 in |
| Dimension W | 2 in |
Product Details
| Material | Steel |
| Description | Barrier Kit |
| Color | Gray |
| Manufacturers Part Number | F33BK60 |
| Fits | 3.00x3.00 |
| Brand | Hoffman |
Related Products
Hoffman APWK175NF, Window Kit, 17.00x5.50, 19.50x8.00x.31, Steel/Gray Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. ...
Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included. Features: Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with CONCEPT™ HMI and INLINE™ HMI Enclosures Use 8.00 x 8.00-in. (203 x 203-mm) ...
Hoffman APWK1212H, Hinged Window Kit, 10.28x10.28, 12.00x12.00x1.49, Steel/Gray For use as a viewing window where access to components mounted behind the window is required. Window is .25-in. (6-mm) clear acrylic. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on all openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.
Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
Hoffman ADK48A, Drip Shield Kit For Two Door Encl., Fits B=48.00, Steel/Gray Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.