Hoffman AFK0612, Floor Stand Kit, Qty 2, 6.00x12.06, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman AFK0612, Floor Stand Kit, Qty 2, 6.00x12.06, Steel/Gray
Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is Type 304.
Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is Type 304.
PRICE
$395.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Width, C | 12.06 |
Product Details
| Number of Pieces | 2 |
| Material | Steel |
| Description | Floor Stand & Kit |
| Color | Gray |
| Manufacturers Part Number | AFK0612 |
| Brand | Hoffman |