Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sylvania

Model # :WBB565216

MPN #: S2926

Sylvania 24922 F40/350bl 40w Fluorescent W/ Medium Bi-Pin Base - Black Light Bulb - Pkg Qty 30

Product Description
F40/350BL 40W Fluorescent w/ Medium Bi-Pin Base - Black Light

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Black Light lamps are used for theatrical special effects and in bars and restuarants for lighting effects.
PRICE
$390.00  Sold in packages of 30 / $13.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG13

Product Details

Phillips Lamp CodeF40BL 25 PK
Lamp CodeF40/350BL
Average Life20000 hr
Wattage40 W
Color TemperatureBlackLight Blue K
Package Quantity30
Manufacturers Part NumberS2926
ShapeT12
BrandSylvania

Compliance & Certifications

GE Lamp CodeF40BL 6PK