Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Length | 22 in |
| Width | 6 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 32 W |
| Lamp Code | FB32T8/835/U6/ENV |
| Voltage | 120 V |
| Package Quantity | 16 |
| Manufacturers Part Number | S8457 |
| Lumens | 3000 |
| Shape | T8 U-Bend |
| Brand | Satco |
Warranty
| Warranty | 20000 Average yr |
Compliance & Certifications
| ANSI Base | G13 |