Hoffman F4490EGV, 90-Degree Elbow, Type 1, 4.00x4.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F4490EGV 90-Degree Elbow, Type 1, 4.00x4.00, Galvanized.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
| G Dimension | 6 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Galvanized 90-Degree Elbow |
| Manufacturers Part Number | F4490EGV |
| Brand | Hoffman |