Hoffman F44G45E, 45-Degree Elbow, Type 1, 4.00x4.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44G45E 45-Degree Elbow, Type 1, 4.00x4.00, Steel/Gray.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | 45-Degree Elbow |
| Color | Gray |
| Manufacturers Part Number | F44G45E |
| Brand | Hoffman |