Hoffman F44W24, Straight Section, 4.00x4.00x24.00
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44W24, Straight Section, 4.00x4.00x24.00
Hoffman F44W24 Wireway, Straight Section, 4.00x4.00x24.00, Steel/Gray.
Hoffman F44W24 Wireway, Straight Section, 4.00x4.00x24.00, Steel/Gray.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 4.00 x 4.00 x 24.00 in |
| Dimension D | 5.38 in |
| Dimension E | 5.38 in |
Product Details
| Enclosure Type | 12 |
| Material | Steel |
| Description | Straight Section |
| Color | Gray |
| Manufacturers Part Number | F44W24 |
| Brand | Hoffman |