Hoffman APWK1212H, Hinged Window Kit, 10.28x10.28, 12.00x12.00x1.49, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman APWK1212H, Hinged Window Kit, 10.28x10.28, 12.00x12.00x1.49, Steel/Gray
For use as a viewing window where access to components mounted behind the window is required. Window is .25-in. (6-mm) clear acrylic. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on all openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.
For use as a viewing window where access to components mounted behind the window is required. Window is .25-in. (6-mm) clear acrylic. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on all openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.
PRICE
$795.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension S | 10.44 in |
| Overall L x W | 12.00 x 12.00 in |
| Window Size (M x N) | 10.28 x 10.28 in |
| Dimension T | 10.44 in |
Product Details
| Material | Steel |
| Description | Type 12 Hinged Window Kit |
| Color | Gray |
| Manufacturers Part Number | APWK1212H |
| Brand | Hoffman |