x

Take 15% off your entire order!

Offer applied at checkout

F59A-2C Sump Pump Switch

F59A-2C Sump Pump Switch

Item #: WBB476447

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

The F59 Series controls are designed to start an electric motor on liquid level rise and stop the motor on liquid level drop. The control cuts in when upper weight is submerged approximately halfway, and cuts out when lower weight is approximately half-exposed. Each switch includes 36 in. cable and (2) two weights.

  • BRAND Johnson Controls
  • RANGE ADJUSTER Drop cord wiring
  • MOUNT TYPE External Mounting Bracket/ 24" Strap
  • SWITCH TYPE DPST
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

F59H-1C Sump Pump Switch

Item #: B476449

Not Yet Rated

Usually ships in 5 to 8 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
F59A-2C Sump Pump Switch

F59A-2C Sump Pump Switch

Item #: WBB476447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant