Dispensing Hoses
IBC dispensing hoses and nozzles ensure clean and easy transfer of liquids contained in drums, containers, and IBCs. They feature flexible connections, special fittings, and also anti-static options. High performance and durability make these dispensing hoses ideal for hazardous material transfer in many industrial workspaces.
Most Relevant
IBC Dispensing Hoses & Nozzles

Improve liquid handling operations with our IBC Dispensing Hoses & Nozzles. Designed for safe and efficient transfer of fluids from IBCs, these high-quality and durable accessories provide leak-free connections. With flexible hoses and precise nozzles, you can easily control the flow rate for accurate dispensing.
| Compare | Image | Accessory Type | Discharge Spout Diameter | For Use With | Length | Material | Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Container Nozzle | 1 in | IBC'S, Totes | 12 in | PVC, Polypropylene ,Viton | 2 Camlock (Female) in | WBB623186 | $159.95 | ||
![]() | Container Nozzle | 1 in | IBC'S, Totes | 12 in | PVC, Polypropylene ,Viton | 2 NPS (Female) in | WBB623183 | $149.95 | ||
![]() | Container Hose | 1 in | 15, 30 or 55 Gallon | 12 in | PVC, Polypropylene ,Viton | 2 NPS (Male) in | WBB623188 | $139.95 | ||
![]() | Container Nozzle | 1 in | IBC'S, Totes | 12 in | PVC, Aluminum, Viton | 2 Camlock (Female) in | WBB623185 | $139.95 | ||
![]() | Container Nozzle | 1 in | IBC'S, Totes | 12 in | PVC, Aluminum, Viton | 2 NPS (Female) in | WBB623184 | $149.95 | ||
![]() | Container Hose | 1 in | 15, 30 or 55 Gallon | 12 in | PVC, Aluminum, Viton | 2 NPS (Male) in | WBB623189 | $139.95 |