F6 Woven Wrap has been engineered from the ground up to meet the demanding specifications of today's modern wiring harness industry. F6-WW utilizes many of the same characteristics as our original F6 split braided sleeving including the easy wrap around design and the extra overlap to enclose around important wires in electronic communication and power systems. The new woven construction provides superior elastic flexibility with unbeatable coverage over any harness assembly. Wire harness professionals will also appreciate the increased abrasion resistance F6-Woven Wrap will provide to their cable assemblies.
Techflex F6 Woven Split Wrappable Sleeve 1/2" Dia., 150', Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Diameter | 1/2 in |
| Inside Diameter | 1/2 in |
Product Details
| Style | F6 Woven Wrap |
| Type | General Purpose |
| Description | Techflex F6 Woven Split Wrappable Sleeve 1/2" Dia., 150', Black |
| Color | Black |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS/UL94 |