F6 Woven Wrap has been engineered from the ground up to meet the demanding specifications of today's modern wiring harness industry. F6-WW utilizes many of the same characteristics as our original F6 split braided sleeving including the easy wrap around design and the extra overlap to enclose around important wires in electronic communication and power systems. The new woven construction provides superior elastic flexibility with unbeatable coverage over any harness assembly. Wire harness professionals will also appreciate the increased abrasion resistance F6-Woven Wrap will provide to their cable assemblies.
Techflex F6 Woven Split Wrappable Sleeve 3/4" Dia., 150', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 150 ft |
| Diameter | 3/4 in |
| Inside Diameter | 3/4 in |
Product Details
| Style | F6 Woven Wrap |
| Type | General Purpose |
| Description | Techflex F6 Woven Split Wrappable Sleeve 3/4" Dia., 150', Black |
| Color | Black |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS/UL94 |
Related Products
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
The ProFlex® 660 Wrist Support Sleeve provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti-slip fit while in use. Ambidextrous for wear on either wrist. This wrist compression sleeve is ...
The ProFlex® 680 Wrist Support Sleeve with singular tightening strap provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening strap increases levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a ...
F6's unique split, semi-rigid braided construction makes it the ideal solution for situations where ease of installation is of primary importance. The lateral split allows the tube to open up to accommodate a wide variety of bundling requirements, and the semi-rigid braid configuration simply closes around the entire installation without the need for any additional fasteners (velcro, tape, etc.) The 10 mil PET braid is lightweight, quiet and flexible. The 25% edge overlap (at nominal diameter) allows coverage around inline plugs, connectors and splices. F6 will bend to a tight radius ...
The ProFlex® 685 Wrist Support Sleeve with dual tightening straps provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening straps increase levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, ...