Hoffman F6690SEGV, 90-Degree Sweep Elbow, Type 1, 6.00x6.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F6690SEGV 90-Degree Sweep Elbow, Type 1, 6.00x6.00, Galvanized.
PRICE
$235.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Manufacturers Part Number | F6690SEGV |
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Galvanized 90-Degree Sweep Elbow |
| Brand | Hoffman |