Hoffman F44GUCGV, U- Connector, Type 1 Fits 4.00x4.00, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F44GUCGV U- Connector, Type 1 Fits 4.00x4.00, Galvanized.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 4.00 x 4.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Galvanized Universal U-Connector |
| Manufacturers Part Number | F44GUCGV |
| Fits | 4.00x4.00 |
| Brand | Hoffman |