Hoffman F66WG, Gasket/ Screws, Fits 6.00x6.00, Rubber/Steel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Type | Gasket Kit |
| Enclosure Type | 12 |
| Material | Rubber |
| Description | Gasket & Screws |
| Color | Gray |
| Manufacturers Part Number | F66WG |
| Fits | 6.00x6.00 |
| Brand | Hoffman |
Related Products
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT™ or PROLINE™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete ...
Hoffman LLKDBM3, Key Lock insert, Double Bit 3mm, Steel/Chrome A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding ...
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT™ or PROLINE™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete ...
Hoffman PRA1920TP Rack Angles,19 in.Tapped, Fits 2000mm, Steel/zinc 19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.
The GCP2 is an AC Port Plug with an integrated extension cable (18-inch) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more - it has endless possibilities. Rated for use at 15 amperes, 125 volts, ...