Hoffman PRA1920TP Rack Angles,19 in.Tapped, Fits 2000mm, Steel/zinc
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman PRA1920TP Rack Angles,19 in.Tapped, Fits 2000mm, Steel/zinc
19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.
19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 16.5 in |
Product Details
| Type | Rack Angles |
| Material | Steel |
| Description | Rack Angles |
| Color | Gray |
| Manufacturers Part Number | PRA1920TP |
| For Use With | PROLINE DataCOm Packages |
| Rack Units | 42 |
| Fits | 2000mm |
| Brand | Hoffman |