Pendant Control Stations
Availability
Brand
Certifications
Voltage
Height
Color
Price
Related Products
Tecno Elettrica Ravasi (T.E.R.), PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Tecno Elettrica Ravasi (T.E.R.), PRTA032MPI Audible Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary.
Tecno Elettrica Ravasi (T.E.R.), F70AY12020000001 MIKE Pendant, 4 Button, Yellow, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
Tecno Elettrica Ravasi (T.E.R.), PRSL1856BI Transparent 0/1 Maintained Position Returned Selector Switch, Use w/ MIKE & VICTOR Pendants This selector switch is compatible with MIKE and VICTOR control stations. This selector is commonly used for Off, On applications. For Off, On applications only one PRSL 1800 PI N.O. contact is required. The selector pointer is made of a translucent plastic for backlighting when an LED contact is installed in conjunction.