Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tecno Elettrica Ravasi

Model # :WBB1866993

MPN #: PRSL1856BI

T.E.R., PRSL1856BI Transparent 0/1 Maint. Pos. Ret. Selector Switch, Use w/ MIKE & VICTOR Pendants

Product Description
Tecno Elettrica Ravasi (T.E.R.), PRSL1856BI Transparent 0/1 Maintained Position Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

This selector switch is compatible with MIKE and VICTOR control stations. This selector is commonly used for Off, On applications. For Off, On applications only one PRSL 1800 PI N.O. contact is required. The selector pointer is made of a translucent plastic for backlighting when an LED contact is installed in conjunction.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Consumption0/1 Maintained Returned W
Manufacturers Part NumberPRSL1856BI
Includes1 Selector
BrandTecno Elettrica Ravasi

Compliance & Certifications

CertificationsEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
Environmental RatingIP 66 / IP 67 / IP 69K