Features:
- Clear transfer tape bonds smooth, flat metal surfaces
- High shear strength adhesive
- Moisture, UV and solvent resistant
- 3" core
- Temperature range -40° F to 300° F
- Polycoated kraft liner with a clear acrylic adhesive
- UL746C
This product will be restocked soon
Weights & Dimensions
| Length | 5 |
| Width | 1 |
| Thickness | 5 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Adhesive Transfer Tape |
| Material | Paper |
| Package Quantity | 1 |
| Description | Double Sided Adhesive Transfer Tape |
| Color | Clear |
| Manufacturers Part Number | VHB946901R |
| Tape Duty | Heavy |
| Brand | 3M VHB |