3M F9460PC Double Sided VHB Acrylic Foam Tape 1" x 5 Yds. 2 Mil Clear
Write a Review
|
Questions & Answers (0)
Product Description
3M F9460PC Double Sided VHB Acrylic Foam Tape 1" x 5 Yds 2 Mil Clear
Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Clear transfer tape bonds smooth, flat metal surfaces. High shear strength adhesive. Moisture, UV and solvent resistant. 3" core. Temperature range -40° F to 300° F. Polycoated kraft liner with a clear acrylic adhesive. UL746C.
Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Clear transfer tape bonds smooth, flat metal surfaces. High shear strength adhesive. Moisture, UV and solvent resistant. 3" core. Temperature range -40° F to 300° F. Polycoated kraft liner with a clear acrylic adhesive. UL746C.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 yd |
| Width | 1 in |
| Thickness | 2 mil |
| Tensile Strength | 100 lb/in |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | VHB Tape |
| Color | Clear |
| Manufacturers Part Number | VHB946912R |
| Application Temperature Range | -40° - 300° F °F |
| Brand | 3M VHB |
| Recyclable | No |