Home & Office Fans
Home and office fans offer efficient and versatile cooling solutions for various indoor settings. Box fans, tower fans, and more use blades to draw in air from a low-pressure side and push it out on the other side, promoting better air circulation and enhanced cooling. Home and office fans come in various sizes and styles, including floor fans and desk fans, to accommodate any residential or commercial space.
Brand
View All Brand
Amperage
View All Amperage
Color
View All Color
Width
View All Width
Height
View All Height
Length
View All Length
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Height
17-1/2 in
Width
16-1/8 in
Fan Diameter
10 in
Number of Speeds
3
Compare
1
1
Ships in 3 Business Days
Height
10-1/4 in
Width
4-1/4 in
Length
21-11/16 in
Number of Speeds
3
Compare
1
1
Ships in 3 Business Days
Height
14-1/2 in
Width
14-1/2 in
Length
11-1/4 in
Number of Speeds
3
Compare
XPOWER P-21AR 1100 CFM 4 Speed Industrial Axial Air Mover, Blower, Fan with Built-in Power Outlets
Model #: WBB2278284
1
1
Ships within 1 Business Day
Height
8-7/8 in
Width
14-1/4 in
Fan Diameter
11 in
Number of Speeds
4
Compare
1
1
Ships within 1 Business Day
Height
15-3/16 in
Fan Diameter
12 in
Number of Speeds
3
Compare
1
1
Ships in 3 Business Days
Height
22 in
Width
8-1/4 in
Fan Diameter
16 in
Length
26-1/2 in