Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2326062

MPN #: BULK-RS-NFR70-54

Neoprene Rubber Sheet W/Acrylic Adhesive, Fabric Reinforced, 12"Lx12"Wx1/4"Thick, 60A, Black

Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. High Strength Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1 ft
Thickness1/4 in
Tensile Strength1500 psi
Density1.35 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
Fabric Reinforcement MaterialPolyester
UV ResistanceGood
Compression Set0.3
MaterialNeoprene
DescriptionFabric-Reinforced High Strength Neoprene Rubber Sheet Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-NFR70-54
Backing TypeAcrylic Adhesive
GradeFabric Reinforced
Chemical ResistanceGood
Oil ResistanceGood
Adhesive Temperature Range-30 to 230 °F
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 710