Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amano

Model # :WBB2370465

MPN #: AFR-100/A976

Amano AFR-100 Facial Recognition Time Clock System

Product Description
The Amano AFR-100 is a facial recognition time clock package with an integrated Prox card reader intended for use within any solution that requires Data Collection with facial verification. End users will benefit from its ease-of-use and fast recognition speed. This time clock system uses real time WI-FI or Ethernet communications to send employee data to the computer. This system comes with 100 employees and 2 users and can be upgraded at any time.

Features:

  • Automatically Totals Employee Time
  • 2 Users, 100 Employee Capacity (Upgradeable)
  • Three Punch Options: Face, Proximity Badge, Pin
  • Real Time Communications
  • Two Forms Of Communications: Ethernet, WiFi
  • USB Drive Download: Ability To Download Punches To Usb Drive
  • Signal Control To Ring Bell
  • Tracks And Reports: Regular Time/Overtime/Sick/Vacation/Holiday; Wages, Bonuses, Tips And More
  • Popular Payroll Interfaces: Quickbooks, Peachtree, Paychex, Adp And More; Exports To Microsoft® Excel
  • Easy To Setup And Program

Included Inside:

  • Afr-100 Terminal
  • Time Guardian Software
  • 6' Ethernet Cable

Minimum System Requirements:

  • Pentium 4 Or Higher
  • Windows® 2008, Windows® 2012, Windows 2016
  • Windows® 7, Windows® 8, Windows® 10
  • 10 gigabyte Hard Drive Disk Space
  • 4 gigabyte Ram
  • CD Rom Drive
  • USB Port
  • WiFi


PRICE
$859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1-1/2 in
Height6-1/4 in

Product Details

Assembly RequiredNo
TypeBiometric Time & Attendance Clocks
ColorBlack
Hertz50/60 Hz
StyleFace Recognition
Mounting LocationWall
Voltage100-240 V
Display TypeLCD
DescriptionAutomated Time Clock w/Facial Recognition
Package Quantity1
Frame MaterialPlastic
Number of Employees Supported100
Manufacturers Part NumberAFR-100/A976
BrandAmano

Warranty

Warranty1 yr