Amano Weekly Time Cards for TCX and PIX Series, 1000/pack
Write a Review
|
Questions & Answers (0)
Product Description
Weekly Time Card for Amano TCX & PIX Time Clocks, 1000/Pack.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 7 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Time Cards & Badges |
| Package Quantity | 250/Box |
| Description | Weekly Time Cards |
| Color | Brown |
| Manufacturers Part Number | AMA-5200 |
| Brand | Amano |