First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1 Per Box
SmartCompliance Refill with 1, 3" x 5yd elastic bandage wrap per box. The stretchable and comfortable elastic wrap bandage offers many first aid uses from providing localized pressure to holding other bandages or splints in place. The wrap comes with two aluminum stays that hold the bandage firmly in place.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
3" X 5 Yd Elastic Wrap Bandage, 1 Per Box
First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 X 5 Yd in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Elastic Wrap Bandage Refill |
| Manufacturers Part Number | FAE-6104 |
| Case Material | Paperboard |
| Brand | First Aid Only |