First Aid Only FAE-6200 SmartCompliance Refill Knuckle Bandages, Fabric, 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6200 SmartCompliance Refill Knuckle Bandages, Fabric, 20 Per Box
SmartCompliance Refill with 20 fabric knuckle bandages per box. The fabric adhesive bandages are ideal for minor cuts, abrasions and puncture wounds on the knuckles. Made with a pliable woven fabric, each bandage is ventilated to aid in the natural healing process. The flexible fabric is designed to wrap comfortably around the wounded area, stretching when you stretch while the strong adhesive still holds the bandage firmly in place. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Fabric Knuckle Bandages, 20 Per Box
SmartCompliance Refill with 20 fabric knuckle bandages per box. The fabric adhesive bandages are ideal for minor cuts, abrasions and puncture wounds on the knuckles. Made with a pliable woven fabric, each bandage is ventilated to aid in the natural healing process. The flexible fabric is designed to wrap comfortably around the wounded area, stretching when you stretch while the strong adhesive still holds the bandage firmly in place. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Fabric Knuckle Bandages, 20 Per Box
PRICE
$7.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Refill |
| Number of Pieces | 20 |
| Package Quantity | 20 |
| Description | Knuckle Bandages Refill |
| Manufacturers Part Number | FAE-6200 |
| Case Material | Paperboard |
| Brand | First Aid Only |