First Aid Only FAE-7012-001 SmartCompliance Refill Burn Dressing, 4"X4", 1 Per Box
SmartCompliance Refill with 1, 4" x 4" Burn Dressing. The sterile gel-soaked burn dressing helps prevent burn progression and contamination as it cools the affected area. Individual single use packets are easy and convenient to use.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
4"X4" Burn Dressing, 1 Per Box
First Aid Only FAE-7012-001 SmartCompliance Refill Burn Dressing, 4"X4", 1/Box
|
Questions & Answers (0)
Product Description
PRICE
$6.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 X 4 in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Burn Dressing Refill |
| Person Count | 1 |
| Manufacturers Part Number | FAE-7012-001 |
| Brand | First Aid Only |