- Web Loop
- Nylon Webbing
- Mating Buckle Legs, Chest and Torso Adjusters with Leather Insulators
- Coated or leather insulated hardware throughout
- Twin torso keepers for stowing idle lanyard connectors
- 5 points of adjustment (chest, legs and torso)
- Size: Universal Fit
FallTech® 7051 Arc Flash Nylon Full Body Harness, Non-Belted, Size UniFit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 3 lbs |
| Size | Universal |
Product Details
| Ring Type | Web Loop |
| Number of Legs | 2 |
| Webbing Material | Nylon |
| Side D Ring | No |
| Chest Connection Type | Mating Buckle |
| Material | Nylon |
| Manufacturers Part Number | 7051 |
| Leg Strap Buckle | Mating |
| Chest Strap Buckle | Mating |
| Brand | FallTech |
| Type | Climbing Harness |
| Belt | No |
| Color | Red |
| Series | Arc-Flash |
| Front D-Ring | No |
| Style | Vest |
| Leg Connection Type | Mating Buckle |
| Back D-Ring | No |
| Package Quantity | 1 |
| Description | Arc Flash Nylon Full Body Harness |
| Arc-Flash Rated Harness | Yes |
| Torso Adjustment | Mating |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 |