- 3 D-rings, Back and Side
- Tongue Buckle Legs and Mating Buckle Chest
- Durable 4" Waist and 7" Shoulder Pads
- 5 points of adjustment (chest, legs and torso)
- 9-position tongue buckle leg straps
- Torso keeper for stowing idle lanyard connector
- Paired mating buckle adjusters on front torso
FallTech® 7073LX Foreman 3-D Full Body Harness, 3 D-rings, Size L/XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 5 lbs |
| Size | L/XL |
Product Details
| Ring Type | Back & Side D-Rings |
| Number of Legs | 2 |
| Webbing Material | Polyester |
| Side D Ring | Yes |
| Padding Location | Shoulder, Waist |
| Chest Connection Type | Mating Buckle |
| Material | Polyester Web |
| Manufacturers Part Number | 7073LX |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Mating |
| Brand | FallTech |
| Type | Climbing Harness |
| Belt | Yes |
| Color | Blue |
| Series | Foreman 3-D |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Foreman 3-D Full Body Harness |
| Torso Adjustment | Mating |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 / ANSI Z359.3-2007 |