Century Fan and Blower, 1/4 HP, 1140 RPM, 200-230/460V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Century, Fan and Blower, Polyphase, Induction Type, Single Or Dual Voltage, 1/4 hp, 1140 rpm, 1 speed, 200-230/460v, TENV, 1.3-1.2/.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | H56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | None |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Cushion Base |
| Voltage | 200-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 1.3-1.2/.6 A |
| Manufacturers Part Number | H1026 |
| Duty | Continuous |
| Rated RPM | 1140 |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |