- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OCA1024, Carrier Replacement 1625 RPM 230 Volts 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Special |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 1.4 FLA |
| Manufacturers Part Number | OCA1024 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |