Marathon Fan Blower Motor, 1 HP, 1725 RPM, 115/208-230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Fan Blower Motor, Capacitor Start Induction Run, 1 hp, 1725 rpm, 1 speed, 115/208-230v, ODP, 12.8/6.4-6.4 amp, Selective Counterclockwise, Ball/Ball bearings, Made In the USA
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 lbs |
| Shaft Diameter | 0.625 in |
Product Details
| Efficiency | 72 |
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base - Extended Studs |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 12.8/6.4-6.4 A |
| Manufacturers Part Number | B311 |
| Duty | Continous |
| Rated RPM | 1725 |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |