Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB872066

MPN #: G963

Marathon Motors Oil Burner Motor, 4739, 5KH39QN9704T, 1/2HP, 1725RPM, 230V, 1PH, 48Y, DP

Product Description

Designed for replacement of virtually any NEMA 48 and 56 frame belt drive furnace blower motors. PDQ models have 1 1/2 extended splined hub on opposite shaft end for quick and easy positioning of resilient ring to properly fit the pre-existing motor base.

PRICE
$489.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/2 HP
Number of Speeds1
Frame48Y
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1725 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationRB (Resilient Base)
Voltage230 V
Phase1
Full Load Amps4 A
Manufacturers Part NumberG963
DutyContinuous
EnclosureDP
Rated RPM1725
Service Factor1.25
RPM Range1701-1800 rpm
BrandMarathon Motors
Ambient Temperature40 °C