Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871997

MPN #: 1789

Marathon Motors Fan Blower Motor, 4686, 5KC46LN0269X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56Z FR, DP

Product Description

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

PRICE
$655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower3/4 HP
Number of Speeds1
Frame56Z
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1725 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationRB (Resilient Base)
Voltage115/208-230 V
Phase1
Full Load Amps13.'3/6.5-6.6 A
Manufacturers Part Number1789
DutyContinuous
EnclosureDP
Rated RPM1725
Service Factor1.25
RPM Range1701-1800 rpm
BrandMarathon Motors
Ambient Temperature40 °C