Marathon Motors Fan Blower Motor, X251, 56T34D5364, 5HP, 3600RPM, 208-230/460V, 3PH, 56HZ FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
PRICE
$1,139.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 343 lbs |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6205 |
Product Details
| Insulation Class | B |
| Horsepower | 5 HP |
| Number of Speeds | 2 |
| Frame | 56HZ |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 3600 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 13.5-12.4/6.2 A |
| Manufacturers Part Number | B335 |
| Duty | Continuous AOM |
| Enclosure | DP |
| Rated RPM | 3600 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |