Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Marathon Motors Fan Blower Motor, B352, 056B17D5331, 2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6205 |
Product Details
| Insulation Class | B |
| Horsepower | 2 HP |
| Number of Speeds | 1 |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base - Extended Studs |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 21/11.3-10.5 A |
| Manufacturers Part Number | X018 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 1800 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |