Marathon Motors Fan Blower Motor, X039, 48A11O1875, 3/4HP, 1075RPM, 460V, 1PH, 48Y FR, OPAO
Write a Review
|
Questions & Answers (0)
Product Description
Residential and commercial furnaces, air conditioners, exhaust fans, and other handling equipment installed in clean and dry environments.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs - Footless |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Manufacturers Part Number | B202 |
| Duty | Continuous AOM |
| Enclosure | OPAO |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |