Marathon Motors Fan Blower Motor, X009, 48A11O787, 3/4HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Number of Speeds | 2 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Ring - Extended Studs |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 10.2 A |
| Manufacturers Part Number | P245 |
| Duty | Continuous AOM |
| Enclosure | OPAO |
| Rated RPM | 1075 |
| Service Factor | @ 60 Hz |
| RPM Range | 1001-1100 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |