Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marley Engineered Products

Model # :WBB202085

MPN #: QCH1151F

Fan Forced Ceiling Mounted Heater QCH1151F, 1,500/750W at 120V

Product Description
Fan Forced Ceiling Mounted Heater QCH1151F, 1,500/750W at 120V -

This fan forced mounted heater is designed for use in dens, basements, converted attics, breeze ways, garages, bathrooms, small offices, workshops and similar areas. Also adaptable to multiple installations in somewhat larger or odd shaped rooms. Ceiling mounted, three piece design available with recessed or surface installation. Four Voltages/Dual Ratings. Built-in disconnect switch. Standard Navajo White finish. 120 Volts, Phase, 1500/750 Watts, 12.5 / 6.3 Amps. cETLus Listed.

PRICE
$459.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width12-1/2 in
Depth3-3/4 in
Height12-1/2 in
Weight11 lbs

Product Details

TypeForced Air Heater
CFM65 CFM
ColorWhite
Amperage6.3/12.5 A
Wattage1500 W
Voltage120 V
Watts High750/1500 W
MaterialSteel
Phase1
Manufacturers Part NumberQCH1151F
BTU2560/5120 BTU
Mounting StyleRecessed or Surface
ThermostatNo
BrandMarley Engineered Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus