x

Take 15% off your entire order!

Offer applied at checkout

Fan Forced Toe Space Heater QTS1504T, 1,500/750W 240V

Fan Forced Toe Space Heater QTS1504T, 1,500/750W 240V

Item #: WBB202136

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $222.00

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fan Forced Toe Space Heater, 1,500/750W 240V -

Features steel plate fin element, thermal cutout, and quiet, tangential blower. This heater is shipped with a single pole thermostat installed. 240/208 Volts, Phase, 1500/750, 844/422 Watts, 6.3 / 3.1, 5.4 / 2.7 Amps.

  • LENGTH INCHES 15-3/8
  • WIDTH INCHES 8-7/8
  • HEIGHT INCHES 3-5/8
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • MANUFACTURER PART# QTS1504T
  • VOLTAGE 240 / 208
  • WATTS HIGH 1500
  • WATTS LOW 564
  • TYPE Electric
  • LISTING, RATING, CERTIFICATION cULus
  • LIMITED WARRANTY YEARS 5
  • WATTS MEDIUM 1125 / 750
  • AMPS LOW 2.7
  • COLOR Black
  • AMPS MEDIUM 5.4 / 3.1
  • AMPS HIGH 6.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fan Forced Toe Space Heater QTS1504T, 1,500/750W 240V

Fan Forced Toe Space Heater QTS1504T, 1,500/750W 240V

Item #: WBB202136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant