Fan Controls
Availability
For Use With
Type
Voltage
Brand
Width
Depth
Height
Color
Price
Related Products
The new Jacketed Metal Clad Mini-Split cable will save you valuable installation time. Designed for direct burial, sunlight resistance and in-wall installations, the MC Mini-Split cable can be installed indoors or out without the need for junction boxes and conduit. Quality installations right and fast This product is Made in USA.
The RedLINK™ Internet Gateway THM6000R7001 provides remote access to any RedLINK™ enabled thermostat through the internet, smart phone or tablet RedLINK™ enabled to communicate with compatible wireless devices. Features: Control any RedLINK™ enabled thermostat. Improved design and user-interface. 3 foot ethernet cable included. Simple installation to home or business router. Easily change system modes and indoor temperature through the web portal or mobile app. Must be installed by a licensed contractor.
VisionPRO® 8000 Thermostat W/Redlink™ TH8321R1001 - 2H / 2C Conventional (3H / 2C EIM) or 3H / 2C Heat Pump (4H / 2 EIM) VisionPRO® 8000 with RedLINK™ technology is a touchscreen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional when used standalone; Up to 4 Heat / 2 Cool Heat Pump or Up to 3 Heat / 2 Cool Conventional when used with the Equipment Interface Module. Features: Thermostat works standalone or with the THM5421R1021 Equipment Interface Module or with ...
Honeywell WiFi 9000 Color Touchscreen Thermostat TH9320WF5003 - 2H / 2C Conventional or 3H / 2C Heat Pump Honeywell's Wi-Fi 9000 allows remote access to the thermostat through a computer, tablet, or smart phone with Honeywell's Total Connect Comfort Service. Features: Get Connected - Connect to home's existing Wi-Fi network Remote Control - Convenience, comfort and control from anywhere through web, tablet or smartphone access Apps available for tablet and smartphones Automatic software updates through Wi-Fi Selectable to 7 Day or Non-Programmable Program thermostat locally or over the ...
Features Provide operating control with automatic limit protection for pressure systems up to 300 PSI (2068 KPA) Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element Models have snap-acting switching to open or close a circuit on pressure rise Have adjustable differentials Adjustments are made by screws on top of case Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case Ground screw terminal