Fan Controls
Voltage
For Use With
Brand
Width
Depth
Height
Color
Price
Related Products
Features The Remote Indoor Temperature Sensor is used to sense temperature remotely Used to sense temperature if the thermostat is installed in a poor temperature sensing location Small remote temperature sensor to match any room decor Easy to install and use Factory calibrated; no field calibration required Works with a maximum 200 foot wire run
The new Jacketed Metal Clad Mini-Split cable will save you valuable installation time. Designed for direct burial, sunlight resistance and in-wall installations, the MC Mini-Split cable can be installed indoors or out without the need for junction boxes and conduit. Quality installations right and fast This product is Made in USA.
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Electronic Themostat, Ambient or Line sensing; Adjustable set point of 30°F to 110°F; 25 foot thermistor sensor; 30 Amps at 100-277 Volts; Compatible with all WinterGard-style heating cables when hardwired using our H900 Power Connection Kit.
Honeywell Medium Thermostat Guard W/ Beige Painted Steel Cover Opaque Ring Base Wallplate TG511D1004
Medium Universal Thermostat Guard with Beige painted steel cover, opaque ring base and wallplate Fits T822, T834, T8034, T841, T874 with Q674, and others. Includes set of 2 keys. Made in the USA.