x

Take 15% off your entire order!

Offer applied at checkout

Cadet® Fan-Forced Under-Cabinet Electric Heater UC101B 120V 1000 Watts Black

Cadet® Fan-Forced Under-Cabinet Electric Heater UC101B 120V 1000 Watts Black

Item #: WBB793423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cadet® Fan-Forced Under-Cabinet Electric Heater UC101B 120V 1000 Watts Black

Features:

  • Perfect solution for under cabinet applications such as kitchens or bathrooms. Fits perfectly in toekick area and Cadet recommends a wall mounted thermostat for optimum performance
  • Provides heat with a durable, steel-finned element
  • Perfect for kitchen, bathroom or stairwell
  • Squirrel cage blower provides increased airflow, allowing for quiet operation
  • Unit comes complete and only requires a Thermostat for New Installation
  • Complete unit includes wall can, heater assembly and grill
  • Thermostat required (not included)
  • Made in the USA

  • BRAND Cadet
  • LENGTH INCHES 18
  • WIDTH INCHES 8-1/4
  • HEIGHT INCHES 3-1/2
  • MINIMUM MOUNTING HEIGHT 3' Clearance In Front; 0" Below; 6" To Sides
  • WEIGHT LBS 8
  • CONSTRUCTION Steel
  • MANUFACTURER PART# UC101B
  • BTU HIGH 3412
  • VOLTAGE 120
  • WATTS HIGH 1000
  • LISTING, RATING, CERTIFICATION UL
  • LIMITED WARRANTY YEARS 2
  • COLOR Black
  • AMPS HIGH 8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cadet® Fan-Forced Under-Cabinet Electric Heater UC101B 120V 1000 Watts Black

Cadet® Fan-Forced Under-Cabinet Electric Heater UC101B 120V 1000 Watts Black

Item #: WBB793423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant