For personal use when administering emergency CPR procedures to help provide personal protection from potentially infectious body fluids. Contains one CPR Mask. CPR Mask with one way valve. Sold as unit of 1.Perfect for standalone first aid or as a refill for a kit.
First Aid Only CPR Mask with One-Way Valve, 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Depth | 4 in |
| Height | 2-1/8 in |
Product Details
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | CPR Mask with One-Way Valve |
| Closure | No |
| Brand | First Aid Only |