1/2" x 5yd Medical Adhesive Tape with 2 rolls per box. The medical tape is durable but breathable and holds tubing and bandages in place or secures other dressings that mold to body contours. The adhesive keeps the tape securely in place and is easy to remove without pain or shredding of the tape. The adhesive reduces the chances of skin irritation.
First Aid Only First Aid Tape, 1/2" x 5 Yd, 2/Box
|
Questions & Answers (0)
Product Description
PRICE
$1.78
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" x 5 Yd |
Product Details
| Closure | No |
| Type | Adhesive Tape |
| Material | Adhesive |
| Package Quantity | 2 |
| Brand | First Aid Only |