First Aid Only Self-Adhering Wrap, 2" x 5 Yd
Write a Review
|
Questions & Answers (0)
Product Description
Roll of 2" x 5yd. Self-Adhering Wrap.The easy tear, self-adhering cohesive wrap is both breathable and a non-slip material. With this wrap there is no need for clips or tape. The soft foam texture provides great compression while maintaining flexibility. The wraps lightweight construction ensures a pain free removal that will not hurt or damage skin.
PRICE
$3.36
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2" x 5 Yd |
Product Details
| Closure | No |
| Type | Self Adherent Wrap |
| Material | Latex |
| Package Quantity | 1 |
| Brand | First Aid Only |