Century Farm Duty Milk Pump Motor, 3/4 HP, 3450 RPM, 208-230V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Century, Farm Duty Milk Pump Motor, Permanent Split Capacitor, Single Or Dual Voltage, 3/4 hp, 3450 rpm, 1 speed, 208-230v, TENV, 4.0-3.8 amp, Reversible Clockwise, Ball/Ball bearings
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| RPM | 3450 rpm |
| Horsepower | 3/4 HP |
| Frame | L56HCZ |
| Hertz | 60 Hz |
| Rotation | Reversible Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.0-3.8 A |
| Manufacturers Part Number | B592 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |