Century Auger Drive Motor, 1-1/2 HP, 1725 RPM, 230/115V, TEFC, P56N Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Auger Drive Motor, Capacitor Start, Capacitor Run, Single Or Dual Voltage, 1 1/2 hp, 1725 rpm, 1 speed, 230/115v, TEFC, 6.6/13.2 amp, Reversible Clockwise, Ball/Ball bearings
PRICE
$619.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1-1/2 HP |
| Frame | P56N |
| Hertz | 60 Hz |
| Rotation | Reversible Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Round |
| Voltage | 230/115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.6/13.2 A |
| Manufacturers Part Number | C340 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 40 °C |