Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186932

MPN #: D1144

Fasco D1144, 3.3" Motor - 115 Volts 1200 RPM

Product Description
Fasco 3.3" Permanent Split Capacitor Motor - 115 Volts 1200 RPM

  • Permanent Split Capacitor
  • Open Enclosure / Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-7/8 in

Product Details

Bearing TypeSleeve
Horsepower1/25 HP
Number of Speeds3
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1500 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage115 V
Phase1
Full Load Amps1/0.8 A
Manufacturers Part NumberD1144
Compatible Part/Model NumberMcQuay BA2H015
Rated RPM1500
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA