Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186521

MPN #: D0396

Fasco D0396, 3.3" Shaded Pole Open Motor - 208-230 Volts 1450 RPM

Product Description
Fasco 3.3" Shaded Pole Open Motor - 208-230 Volts 1450 RPM

  • Shaded Pole
  • Open Enclosure
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/4 in

Product Details

Bearing TypeSleeve
Horsepower1/20 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCWLE °
Motor RPM 60 Hertz1450 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationBelly Band
Voltage208-230 V
Phase1
Full Load Amps2.1 A
Manufacturers Part NumberD0396
Compatible Part/Model NumberFedders S196-00047-002, S196-00047-003
Rated RPM1450
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA